Whitney Brothers

WB0285R Children's Wood Rolling Art Cart - 29 3/4'' x 24 1/2'' x 33''


product price: $1,002.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The next art project is always around the corner with the Whitney Brothers WB0285R children's wood rolling art cart! This mobile cart boasts 2 sides with shelves and compartments for all of your creative supplies and a third side offers a deep bay for easy storage of large paper rolls. Thanks to 4 heavy-duty casters this cart can be moved around your school childcare center church or hands-on museum exhibit for quick collection of materials.This cart is made with children's safety in mind using splinter- and crack-resistant birch plywood to keep up with everyday usage. It's also coated with a natural nontoxic UV finish to help prevent wear and further protect kids. This rolling cart ships ready-to-assemble and has a maximum weight capacity of 100 lb.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 29 3/4''Depth: 24 1/2''Height: 33''Capacity: 100 lb.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.