Shop All Classroom Furniture
Whitney Brothers
WB0136 36'' x 14 1/2'' x 28'' Deluxe Two Sided Mobile Book Display Stand
Mfr # 9460136
Zoro # G311636476
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460136
- Zoro # G311636476
- Country of Origin China
- Category Classroom Furniture
Description
Make it easy for children to find their favorite books and discover exciting new ones with this Whitney Brothers WB0136 36'' x 14 1/2'' x 28'' two sided mobile book display stand! An excellent addition to libraries daycare centers and classrooms this display stand features four overlapping tiered shelves on one side of the unit that reliably hold and prominently display classic kids books. Each shelf is angled slightly backward with a small lip to deliver optimum stability and visibility to your books. The other side not only features a small open storage compartment on the bottom for additional books and any other toys or knick-knacks but also has a large vertical pocket shelf with two wide stretchers that securely hold large books.So that you can truly maximize your available space four heavy-duty non-marking casters make it easy to move the stand into focus during reading time and then tuck it out of the way when not in use. This stylish mobile book display stand is made of birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It ships fully assembled with no visible screws or joinery for a seamless aesthetic and the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 36''Depth: 14 1/2''Height: 28''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- TIME TIMER MOD®, Lime Green Timer (TTMM9GR)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- KINDERMAT DayDreamer Rest Mat, 1" Thick (HSM148)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- Whitney Brothers Office & School Tables