Shop All Classroom Furniture
Whitney Brothers
WB0035 16'' x 14'' x 1/8'' Happy Face Mirror
Mfr # 9460035
Zoro # G211639270
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9460035
- Zoro # G211639270
- Country of Origin China
- Category Classroom Furniture
Description
Educate and engage children with this Whitney Brothers WB0035 16'' x 14'' x 1/8'' happy face mirror! The mirror is playfully shaped like a starburst with a happy face etched into the surface. This mirror is a great addition to any early learning environment because it helps build a young child's self-awareness self-esteem and curiosity as well as emotional and cognitive development. Plus the facial features help children identify understand and express their own mood or the mood of other kids.Whether they make silly faces into the mirror or even just admire their reflection children in your daycare center classroom or Head Start facility will love having this mirror as part of their play area. Designed with child safety in mind this mirror is made from safe shatterproof acrylic to withstand rigorous use and accidental collisions. This versatile mirror can be attached to a wall mounting hardware sold separately and is also perfectly sized for children to hold in their hands.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Length: 16''Height: 14''Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- PACON CORPORATION Pacon® Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray (67780)
- PROMARX EzDesk Multi-Function Lap Desk w/Graph Ruling, Adjustable Tablet Dock (EZ01WDE10008)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- Whitney Brothers Classroom Furniture