Shop All Classroom Furniture
Whitney Brothers
WB WB1810 Teacher's Wardrobe w/ Trays, Locking Door - 18.5'' x 40.5'' x 58.69''
Mfr # 9461810
Zoro # G011636424
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461810
- Zoro # G011636424
- Country of Origin China
- Category Classroom Furniture
Description
Organize your materials and create more efficient learning sessions with the Whitney Brothers WB1810 teacher's three-column wardrobe with trays and locking door! Formulating a comprehensive engaging lesson plan requires a lot of tools and learning supplements and this wardrobe will help to keep all of it properly sorted. Sporting three columns each about 13'' wide the wardrobe provides plenty of space for teachers who work at day cares classrooms or Head Start facilities!One column contains inserts for 10 included Gratnell trays - five shallow four medium and one large - while the right column is a full-length compartment behind a lockable door. The compartment has multiple double-pronged hooks for coats bags and other belongings you want to keep away from curious hands. The center column features one fixed shelf in the center and two adjustable ones which allow for flexible configurations. The cabinet is made of birch plywood with a natural nontoxic UV finish that helps to prevent wear and keep children safe giving it a reliable construction and understated style that blends perfectly with almost any decor. It's free of visible screws and joinery further increasing its visual appeal and overall safety.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 18 1/2''Depth: 40 1/2''Height: 58 11/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- LIFETIME Adjustable Height Folding Table 48L x 24W, 24 to 36H - White (80160)
- TRADEMARK GAMEROOM Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (COKE-1300-30S)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- FLASH FURNITURE Hex Natural Collaborative Desk, For Home and Classroom (XU-SF-1001-NAT-A-GG)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- ADVANTUS 12" Globe w/Blue Oceans, Silver-Tone Metal Desktop Base, Full-Meridian (30502)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- SIMPSON STRONG-TIE Simpson Strong Tie PSCL 7-16 0.43 in. PSCL Plywood Clip; Pack Of 250 (127295)
- Whitney Brothers Classroom Furniture