Whitney Brothers

WB WB1678 Two-Student STEM Activity Desk W/ Dry Erase Surface and Trays, 19 1/2'' x 48 1/2'' x 24''


product price: $1,089.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Revolutionize your classroom with the Whitney Brothers WB1678 two-student STEM activity desk with dry erase surface and trays! This birch plywood desk will help to engage up to two students with a fun dry erase surface that promotes creativity and resists those lingering marks that plague common boards. Children will be able to use the desk for drawings projects and other applications that increase their interest in learning. Dual seating also encourages cooperation and sharing amongst the students.Three large cubbies in the desk's center console make stored supplies easy to reach for kids and the two trays allow them to neatly clean up their work area once they're finished. Use the shelves and trays to neatly organize markers magnets blocks modeling dough and clay and other STEM-related items. The lip on the top perimeter helps to prevent items from falling off the edge. This STEM desk is made of birch plywood with a natural nontoxic UV finish that helps to prevent wear maintain the wood's color and keep children safe all while giving it a reliable construction and understated style that blends perfectly with almost any decor.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 19 1/2''Depth: 48 1/2''Height: 24''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.