Shop All Classroom Furniture
Whitney Brothers
WB CH1330G Whitney+ Wood Kids Cabinet, Electric Lime Back Panels - 48x14x30''
Mfr # 9461330G
Zoro # G411636499
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9461330G
- Zoro # G411636499
- Country of Origin China
- Category Classroom Furniture
Description
Storage is as bright and exciting as the toys it holds with this Whitney Brothers CH1330G Whitney Plus heavy-duty wood children's cabinet with electric lime back panels! This striking contemporary cabinet visibly stores toys games and educational tools within reach and view. Its bright back panels are stained electric lime on both sides to seamlessly pair with matching Whitney Plus tables and chairs and the back panels are made of 1/4'' thick plywood for extra durability.This cabinet is carefully crafted for children's safety and long-lasting use in schools childcare and daycare facilities libraries churches museums and waiting rooms. The shelves are constructed with 3/4'' thick birch plywood which is splinter- and crack-resistant and coated with a natural nontoxic UV finish to protect children and help prevent wear. This cabinet has a maximum weight capacity of 100 lb.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection giving you the confidence to use this product again and again!Overall Dimensions:Width: 48''Depth: 14''Height: 30''Capacity: 100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- TIME TIMER Time Timer® MAX, Customizable Visual Timer, 17" (TTMTT72W)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- FLIPSIDE PRODUCTS 18 x 46.5 Corrugated Plastic Study Carrel Blue, PK24 (19372-24)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- CHILDCRAFT Mobile Book Display, Double Sided, 36 x 23-3/4 x 30-1/4 Inches (1528659)
- Whitney Brothers Classroom Furniture