Shop All Classroom Furniture
Whitney Brothers
Let's Play 14 3/4'' x 13'' x 29 1/2'' Toddler Refrigerator
Mfr # 9462245
Zoro # G511636764
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitney Brothers
- MFR # 9462245
- Zoro # G511636764
- Country of Origin China
- Category Classroom Furniture
Description
Inspire hours of imaginative play in toddlers with this Whitney Brothers WB2245 14 3/4'' x 13'' x 29 1/2'' Let's Play toddler refrigerator! Featuring vibrant coloring realistic fixtures and a compact design that's sized just right for young toddlers the refrigerator is full of delightful character that will fit in perfectly with any play area. Boasting a single door designed to look like separate refrigerator and freezer sections as well as a realistic printed water and ice dispenser toddlers will love pretending they're stocking the unit after grocery shopping or removing product for cooking and baking. This pretend play not only helps young children with social language and emotional development but also helps keep them active and out of mischief.The spacious interior helps you maintain a clean and orderly establishment by offering a convenient place to store toy pots pans and food when not in use. The door's European soft-close hinges prevent little fingers from getting pinched while smoothed edges and eased corners provide added safety. A great addition to your daycare center classroom or Head Start facility this refrigerator can be paired with other appliances from the Let's Play toddler line of products like the stove and sink each sold separately to create a stimulating kitchen ensemble! It is made from durable birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe. It ships mostly assembled for the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 14 3/4''Depth: 13''Height: 29 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- TRUE V-Roller Kit (995374)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- LINEA ITALIA LineaItali, STUDY CARRELL STARTER UNIT, 2-LEG, 31.25 X 23.5 X 45.25, CHERRY (SC801CH)
- REGENCY Regency 18 in Learning Classroom Chair (4 pack)- Black (4540BK4PK)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- BOUNCYBANDS Bouncyband for Desk, Black (DKBK)
- Whitney Brothers Office & School Tables