Whitney Brothers

Let's Play 14 3/4'' x 12 1/2'' x 23 1/2'' Toddler Sink


product price: $682.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inspire hours of imaginative play in toddlers with this Whitney Brothers WB2235 14 3/4'' x 12 1/2'' x 23 1/2'' Let's Play toddler sink! Featuring vibrant coloring realistic fixtures and a compact design that's sized just right for young toddlers the sink is full of delightful character that will fit in perfectly with any play area. Boasting a metal sink bowl faucet and hot and cold faucet handles as well as a spacious cabinet below toddlers will love pretending they're washing their hands cleaning dishes or rinsing produce. This pretend play not only helps young children with social language and emotional development but also helps keep them active and out of mischief.The bottom cabinet helps you maintain a clean and orderly establishment by offering a convenient place to store toy pots pans and food when not in use. The cabinet's open design prevents little fingers from getting pinched while smoothed edges and eased corners provide added safety. A great addition to your daycare center classroom or Head Start facility this sink can be paired with other appliances from the Let's Play toddler line of products like the stove and refrigerator each sold separately to create a stimulating kitchen ensemble! It is made from durable birch plywood with a natural nontoxic UV finish that helps prevent wear and keep children safe. It ships mostly assembled for the quickest and simplest setup possible.When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.Overall Dimensions:Width: 14 3/4''Depth: 12 1/2''Height: 23 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.