No Product Image Available
Whitney Brothers

CR2510S Whitney Plus 10'' Wood Children's Chair with Whitney Blue Seat and Back


product price: $414.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fun form and function combine in the Whitney Brothers CR2510S Whitney Plus 10'' wood children's chair with Whitney Blue seat and back! Winner of the prestigious 2013 International Interior Design Association's Innovation Award this striking contemporary chair pairs with 18'' high tables to serve as a colorful functional focal point in any early learning environment.**Crafted with 1'' thick birch plywood using dowel and confirmat screw construction this children's chair boasts superior strength and durability for long-lasting use in schools childcare and daycare facilities libraries churches museums and waiting rooms. A cut-out handle in the chair's back makes handling easy and adds to the appealing design. This chair has a maximum weight capacity of 100 lb.**When it comes to safe and imaginative early childhood furniture and supplies Whitney Brothers products remain unparalleled in quality and innovation. Founded in 1904 the company blends old-world craftsmanship with state-of-the-art CNC technology to create wood furniture that delights children and lasts for generations. Each Whitney Brothers item passes a 45-point safety inspection and special care is given to ensure that all knobs handles hooks magnets and moving parts are smooth rounded and firmly attached to prevent breaking free under rigorous use.**Overall Dimensions:*Width: 13 3/4''*Depth: 16 1/4''*Height: 21 1/2''*Capacity: 100 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.