Whitmor

Whitmor Mfg. 6511-3349-BLK 4 Count Black Bed Risers


product price: $41.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Whitmor
  • MFR # 6511-3349-BLK
  • Zoro # G503915358
  • UPC #
    38861085881
  • Country of Origin China
  • Category Bed Frames

Description

  • Bed risers
  • Adds 6" height to your bed to create instant under bed storage
  • Fits up to 2.75" posts or casters
  • Black
  • 6" x 6.5" x 6.5"
  • 4 per pack
  • Length: 6.38
  • Width: 6.38
  • Height: 6
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.