Shop All Storage Cabinet Parts
Whitmor
Whitmor 9071514 8 x 30 in. Storage Bag; Clear & Red
Mfr # 9071514
Zoro # G303877146
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitmor
- MFR # 9071514
- Zoro # G303877146
- UPC # 38861631439
- Country of Origin China
- Category Storage Cabinet Parts
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- 8 x 30 in. Storage Bag
- Unlit Wreaths
- Capacity: 2 oz
- Material: Fabric
- Stackable: Yes
- Color: Clear/Red
- Height: 8"
- Width: 30"
- Weight: 0.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins (HDC72-192-3S1795)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- ZORO SELECT Shelf Liner 72"x18", White, 4PK (5GRE4)
- BUCKHORN Red Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120202000)
- FEDERAL SIGNAL Tube, Flash (K8107177A)
- ORCA Orca 275725 Chaser Lid; Clear (275725)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- GLOBAL INDUSTRIAL Dividers for 5H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298454)
- GLOBAL INDUSTRIAL Divider Kit for 5or 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493321)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- Whitmor Storage Cabinet Parts