Shop All Laundry Hampers
Whitmor
Whitmor 6031151 Assorted Mesh Fabric Collapsible Laundry Hamper
Mfr # 6031151
Zoro # G103713378
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitmor
- MFR # 6031151
- Zoro # G103713378
- UPC # 38861635789
- Country of Origin China
- Category Laundry Hampers
Description
Assorted Mesh Fabric Collapsible Laundry Hamper
The Whitmor Collapsible Laundry Hamper, is a wonderful addition to your wash day. It is made of a high-quality polyester mesh for lasting strength. Being a collapsible laundry hamper, it can be easily folded and stored away when not in use. The slit top design makes it easy for you to put in the dirty clothes and access them for laundering whenever required. This mesh laundry hamper is designed with straps to facilitate easy carrying. The stain-resistant polyester laundry hamper is washable.
Features- Foldable pop-up design is perfect for college dorms, apartments & camping
- Also great for laundry room, bedroom or closet
- Use as a pop-up laundry hamper, toy basket or fold it flat for easy packing when on the go
- Long, sturdy carrying handles make this hamper easy to transport it from the bedroom to laundry room
- Provides air circulation to eliminate dirty laundry odors and moisture
- Polyester mesh construction
- Collapsible: Yes
- Handle: Yes
- Height: 26"
- Length: 1"
- Lid Included: No
- Number of Compartments: 1
- Width: 18"
- Material: Mesh Fabric
- Color: Assorted
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401103)
- 3M 18 in Flat Mop Pad, Hook-and-Loop Connection, Cut-End, White, Microfiber, PK10 (55594)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- DAYTON Strain Relief Cord (31UK49)
- WHITMOR Pop N' Fold White Duramesh Nylon Hamper (6233-4103-WHT)
- WHITMOR HAMPER FABRIC WHITE 25in. (5588-7485-GG)
- WHITMOR White Fabric Collapsible Laundry Bag (6368-7301-WHT)
- WHITMOR Gray Fabric Collapsible Hamper (5588-11024-SG)
- WHITMOR 6233-1160-Wht White Collapsible Hamper (6233-1160-WHT)
- SEVILLE CLASSICS Canvas Laundry Hamper, Heavy Duty (WEB598)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- Whitmor Laundry Hampers