Shop All Shoe Storage
Whitmor
Whitmor 5034509 Metal Shoe Rack; Silver
Mfr # 5034509
Zoro # G903979134
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitmor
- MFR # 5034509
- Zoro # G903979134
- UPC # 38861654773
- Country of Origin China
- Category Shoe Storage
Description
Metal Shoe Rack
Gunmetal 3 Tier Stackable Shoe Rack by Whitmor. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
Features- Organize your shoes in a better way
- Shelves adjust allowing for flat or angled use
- Lipped edge keeps shoes in place
- Highly durable
- Can be placed in any part of your house or in your closet
- Features three rows & can hold up to 9 pairs of shoes
- Easy set up & assembly does not require any tools
- Multiple units may be stacked
- Made from epoxy coated steel
- Material: Metal
- Assembly Required: Yes
- Hardware Included: Yes
- Color: Silver
- Finish: Gunmetal
- Dimension: 24.6" H x 29.4" W x 12" L
- Weight: 9.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Chrome (1PGF2)
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- WHITMOR SHELF HANG SHOE 10PKT (6044-112)
- WHITMOR BAG SHOE 24PKT 19X64"" (6044-13CTF)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Ash Gray (SHE15930)
- MANHATTAN COMFORT Hampton Shoe Closet, Maple Cream (20PMC5)
- EASY TRACK 5/8 in. H X 24 in. W X 14 in. L Chrome Shoe Shelves (RS1600)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- Whitmor Shoe Storage