Shop All Storage Bins
Whitmor
STORAGE BIN GRAY 10 in. H
Mfr # 6283-105
Zoro # G610607740
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitmor
- MFR # 6283-105
- Zoro # G610607740
- UPC # 38861632238
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Item | Storage Bin |
Description
The WHITMOR - 6283-105 Storage Bin is a versatile storage solution designed to accommodate various organizational needs. Its dimensions have not been specified, but it's suitable for storing an array of items, making it a practical addition to any small business setting. The gray color offers a neutral tone that blends seamlessly with most decor styles.
This storage bin is made from robust materials that are built to withstand regular use without compromising its functionality or aesthetic appeal. The finish on the bin contributes to its overall durability and longevity, ensuring it remains in good condition even after prolonged usage. This feature can be beneficial for users seeking long-term storage solutions.
Packaging quantity details have not been provided for the WHITMOR - 6283-105 Storage Bin; however, due to its design and construction, this item is compatible with many different environments where organized storage is required. In conclusion, this product serves as a reliable option when looking for effective ways to declutter your workspace while maintaining easy access to necessary items.
This storage bin is made from robust materials that are built to withstand regular use without compromising its functionality or aesthetic appeal. The finish on the bin contributes to its overall durability and longevity, ensuring it remains in good condition even after prolonged usage. This feature can be beneficial for users seeking long-term storage solutions.
Packaging quantity details have not been provided for the WHITMOR - 6283-105 Storage Bin; however, due to its design and construction, this item is compatible with many different environments where organized storage is required. In conclusion, this product serves as a reliable option when looking for effective ways to declutter your workspace while maintaining easy access to necessary items.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 14 Deep (AMG WS-1472)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Yellow (PB30210-21)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Blue (30292BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Red (QP1496RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Black (QSB102CO)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1111CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Green, 8 PK (K-QSB107GN-8)
- Whitmor Storage Bins