Shop All Accent Furniture and Storage
This Product is Discontinued
Whitmor
Rattique Storage BaskeTS 3 Blk (Discontinued)
Mfr # 6500-1959-BLK
Zoro # G3024125
This Product is Discontinued
Key Features
- Overall Length 14.8 in
- Overall Height 6.5 in
- Type Basket
- Overall Width 11.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitmor
- MFR # 6500-1959-BLK
- Zoro # G3024125
- UPC # 38861089544
- Country of Origin Unknown
- Category Accent Furniture and Storage
Dimensions
Overall Length | 14.8 in |
Overall Height | 6.5 in |
Overall Width | 11.5 in |
Details
Type | Basket |
Color | Black |
Item | Set of 3 Rattique Baskets, Java |
Features | Carrying Handle, Durable, Sturdy |
Application/Usage | CD, DVD, Bathroom Essential, Magazine, Clothes, Toy, School Supplies, Storage, Book, Linen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.