Shop All Accent Furniture and Storage
This Product is Discontinued
Whitmor
Rattique BaskeTS Set Of 3 Espr (Discontinued)
Mfr # 6500-1959-ESPR
Zoro # G3026584
This Product is Discontinued
Key Features
- Overall Depth 6.5 in
- Overall Height 11.5 in
- Type Storage Case
- Color Espresso
- Overall Width 14.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitmor
- MFR # 6500-1959-ESPR
- Zoro # G3026584
- UPC # 38861072720
- Country of Origin Unknown
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 6.5 in |
Overall Height | 11.5 in |
Overall Width | 14.8 in |
Details
Type | Storage Case |
Color | Espresso |
Item | Storage Bin |
Features | Carrying Handle |
Exterior Material | Plastic |
Application/Usage | Multipurpose |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.