Shop All Storage Bins
Whitmor
Hang & Stack Storage Bin, Fabric, Gray
Mfr # 5034192
Zoro # G603896328
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitmor
- MFR # 5034192
- Zoro # G603896328
- UPC # 38861632238
- Country of Origin China
- Category Storage Bins
Details
Color | Gray |
Material | Fabric |
Item | Hang & Stack Storage Bin |
Description
Stackable Storage Bin
This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
Features- Portable storage organization
- Bring trend & fashion to your home or office storage needs
- Perfect for use in closet, bedroom, living room or any room in your home, camper or garage
- Roomy Interior
- Features built in handles to make carrying & moving it easy
- Made to last, with strong yet breathable fabric and reinforced seams
- Lid Included: No
- Material: Fabric
- Stackable: Yes
- Color: Gray
- Shape: Cube
- Dimension: 10" H x 15" W x 13" D
- Weight: 1.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Gray, Steel/Polystyrene, 17 in W x 11 in H x 11 in D (19715)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (PB1816-11 Red)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB246GY)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue (3-210B-6)
- GLOBAL EQUIPMENT Hang & Stack Storage Bin, Plastic, Blue (269682BLP)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Black (QUS232BK)
- Whitmor Storage Bins