Shop All Pressure Switches
Whitman Controls
WHITMAN CONTROLS P117G-10H-F12M 1/8IN 40PSI PRESSURE SWITCH
Mfr # P117G-10H-F12M
Zoro # G9253215
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 0.125 in
- Pressure 40 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitman Controls
- MFR # P117G-10H-F12M
- Zoro # G9253215
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size | 0.125 in |
Details
Item | Pressure Switch |
Pressure | 40 PSI |
Description
Automation & Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL16)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- WHITMAN CONTROLS Vacuum 1/8In 10In-Hg 250V-AC Pressure Switch (P119V-3H-K52L)
- WHITMAN CONTROLS Pressure Switch (J205G-25S-C52L)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GE3EXX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- SOR 0.4-2Psi Pressure Switch (12LC-G2-M4-C2A)
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- Whitman Controls Pressure Switches