Shop All Pressure Switches
Whitman Controls
Vacuum 1/8In 10In-Hg 250V-AC Pressure Switch
Mfr # P119V-3H-K52L
Zoro # G806383045
original price:
$138.03
20% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 0.125 in
- Voltage (AC) 250 V-AC
- Pressure 4.9115475787335 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitman Controls
- MFR # P119V-3H-K52L
- Zoro # G806383045
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size | 0.125 in |
Details
Voltage (AC) | 250 V-AC |
Pressure | 4.9115475787335 PSI |
Description
44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- WHITMAN CONTROLS Pressure Switch (J205G-25S-C52L)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63E)
- HONEYWELL Ap5210-30 Airflow Differential (AP5210-30)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J39M1X)
- Whitman Controls Pressure Switches