Shop All Creepers & Dollies
Whiteside
Narrow Bed Creeper, 380 lb, 3" H
Mfr # MTLWISHJR
Zoro # G000720516
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 380 lb
- Length 40 in
- Includes (4) Caster
- Width 14 in
- Caster Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # MTLWISHJR
- Zoro # G000720516
- UPC # 086739942798
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 14 in |
Caster Size | 2 1/2 in |
Height | 3 in |
Overall Height | 3 in |
Overall Width | 14 in |
Caster Diameter | 2 1/2 in |
Overall Length | 40 in |
Height Range | 3 in |
Dimensions | 14 in x 3 in |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 380 lb, Dimensions 14 in x 3 in, Height Range 3 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (4) Swivel, Caster Material Polyolefin, Creeper Material Steel, Frame Gauge 18 ga, Headrest Style Padded, Height 3 in, Includes (4) Caster, Overall Height 3 in, Overall Length 40 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drum Spike Aerator 60" (SE-60)
- STABILUS Gas Spring Universal Applications, 4B-8503IQ (4B-8503IQ)
- GREY PNEUMATIC 1" DR 7PC TRUCK WHEEL SET (9007)
- WAI GLOBAL WIPER MOTOR, WPM5711 (WPM5711)
- WHITESIDE Creeper, Load Cap. 570 lb., 44" L, 17" W (MTL2UPNM)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Creeper, Solid Wood, w/Metal Corners (MC-72)
- WHITESIDE Creeper, Load Cap. 600 lb., 40" L, 24-1/2"W (MTLPNEUADJP)
- WHITESIDE Caster, 2 in, Use W/ 4WM25, 4WM27, PK4 (22)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- BLACK BULL 36 in. Folding Mechanic Canvas Creeper (BL38573)
- Whiteside Creepers & Dollies