Shop All Creepers & Dollies
Whiteside
Mechanic Stool, 30" H, Steel, No Wheels
Mfr # ESTOOL
Zoro # G9136021
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Load Capacity 500 lb
- Features Heavy Duty
- Number of Wheels 0
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whiteside
- MFR # ESTOOL
- Zoro # G9136021
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Height | 30 in |
Length | 30 in |
Width | 20 1/2 in |
Dimensions | 30 in x 30 in x 20 1/2 in |
Seat Height | 30 in |
Overall Width | 20 1/2 in |
Overall Length | 30 in |
Overall Height | 30 in |
Details
Load Capacity | 500 lb |
Features | Heavy Duty |
Number of Wheels | 0 |
Item | Mechanic Stool |
Frame Material | Steel |
Seat Adjustability | Fixed |
Maximum Load Capacity | 500 lb |
Creeper Seat Style | Creeper Seat |
Duty Rating | Heavy-Duty |
Description
Mechanic Stool, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 500 lb, Seat Height 30 in, Frame Material Steel, Dimensions 30 in x 30 in x 20 1/2 in, Height 30 in, Number of Wheels 0, Overall Height 30 in, Overall Length 30 in, Overall Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- VELVAC Pogo Stk, Enc Sprg, Zinc&Yel, 24"W/Hldr (581100-5)
- A E S INDUSTRIES FLANGING TOOL (AD478)
- CTA MANUFACTURING LUG NUT REMOVER 13/16" (CTAA147)
- WHITESIDE Creeper, Load Cap. 570 lb., 44" L, 17" W (MTL2UPNM)
- WHITESIDE Creeper, 40in L x 20-1/2in W x 4-1/4in H (MTL40RT)
- WHITESIDE Creeper Seat, w/ Trays, 19 in. (SPP25DT)
- WHITESIDE Mechanic Seat, 25-3/4" H, Steel, 4 Wheels (4STAR)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- SHOPSOL Tool Trolley, Backrest, 450 lb. Cap (3010001)
- Whiteside Creepers & Dollies