Shop All Creepers & Dollies
Whiteside
Mechanic Seat, 25-3/4" H, Steel, 4 Wheels
Mfr # 4STAR
Zoro # G9136134
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Size 3 in
- Width 20 1/8 in
- Frame Material Steel
- Number of Wheels 4
- Length 25 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whiteside
- MFR # 4STAR
- Zoro # G9136134
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Caster Size | 3 in |
Width | 20 1/8 in |
Length | 25 3/4 in |
Height | 25 3/4 in |
Caster Wheel Diameter | 3 in |
Overall Length | 25 3/4 in |
Overall Width | 25 1/8 in |
Overall Height | 25 3/4 in |
Seat Height | 26 in |
Dimensions | 25 3/4 in x 25 3/4 in x 25 1/8 in |
Height Range | 26 in |
Details
Frame Material | Steel |
Number of Wheels | 4 |
Features | With An Open Bottom Base for Tight Access Areas |
Caster Type | Swivel |
Item | Mechanic Seat |
Load Capacity | 380 lb |
Duty Rating | Standard-Duty |
Creeper Seat Style | Creeper Seat |
Seat Adjustability | Adjustable |
Caster Configuration | (4) Swivel |
Maximum Load Capacity | 380 lb |
Description
Mechanic Seat, Creeper Seat Style Creeper Seat, Standard-Duty, Adjustable, Maximum Load Capacity 380 lb, Seat Height 26 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration (4) Swivel, Dimensions 25 3/4 in x 25 3/4 in x 25 1/8 in, Height 25 3/4 in, Height Range 26 in, Number of Wheels 4, Overall Height 25 3/4 in, Overall Length 25 3/4 in, Overall Width 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 09-17 RAM W/O FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (58176)
- NGK 7751 Laser Iridium Spark Plug (7751)
- SEACHOICE SNAP SWIVEL EYE3-3/4""L (36891)
- CTA MANUFACTURING Adapter Socket, High Pressure Rail (1027)
- WHITESIDE Mechanic Seat, 14" H, Steel, 4 Wheels (HSPJR)
- WHITESIDE Creeper, HD Extra Wide (MTLMONLO)
- WHITESIDE Creeper Caster, 2 in, Use With 4WM24, PK4 (72)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- WHITESIDE Creeper, Load Cap. 570 lb., 44" L, 17" W (MTL2UPNM)
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- WESTWARD Creeper, 36 5/8 x 17 15/16 x 4 1/8 In (1YER9)
- Whiteside Creepers & Dollies