Shop All Creepers & Dollies
Whiteside
Mechanic Seat, 23" H, Steel, 4 Wheels
Mfr # HRAS3NM
Zoro # G9135994
original price:
$300.52
16% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 4
- Frame Material Steel
- Caster Type Swivel
- Height 23 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # HRAS3NM
- Zoro # G9135994
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Height | 23 in |
Width | 15 in |
Length | 15 in |
Caster Size | 3 in |
Overall Width | 15 in |
Seat Height | 27 in |
Height Range | 22 in to 27 in |
Dimensions | 23 in x 15 in x 15 in |
Overall Height | 23 in |
Caster Wheel Diameter | 3 in |
Overall Length | 15 in |
Details
Number of Wheels | 4 |
Frame Material | Steel |
Caster Type | Swivel |
Item | Mechanic Seat |
Load Capacity | 440 lb |
Features | No-Matic Casters |
Caster Configuration | (4) Swivel |
Maximum Load Capacity | 440 lb |
Duty Rating | Heavy-Duty |
Creeper Seat Style | Creeper Seat |
Seat Adjustability | Adjustable |
Description
Mechanic Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Adjustable, Maximum Load Capacity 440 lb, Seat Height 27 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration (4) Swivel, Dimensions 23 in x 15 in x 15 in, Height 23 in, Height Range 22 in to 27 in, Number of Wheels 4, Overall Height 23 in, Overall Length 15 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Lock Receiver, 3-1/2 in Bent Pin, Reese Towpower (7057830)
- MASTERCOOL Vacuum Type Cooling System Refill Kit (43013)
- STEELMAN 23 Piece Universal Terminal Tool Kit - Euro Coverage (95839)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1107 (3L-1107)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Creeper, V-Drop, 40 in. (MTLV6)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- WHITESIDE Mechanic Seat, 25-3/4" H, Steel, 4 Wheels (4STAR)
- WHITESIDE Mechanic Seat, 14" H, Steel, 4 Wheels (HSPJR)
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- WHITESIDE Creeper, 36in L x 17in W x 4-45/64in H (MTL34)
- Whiteside Creepers & Dollies