Shop All Creepers & Dollies
Whiteside
Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels
Mfr # HRS2WS
Zoro # G9136030
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 480 lb
- Height 17 in
- Length 15 in
- Width 15 in
- Caster Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # HRS2WS
- Zoro # G9136030
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Height | 17 in |
Length | 15 in |
Width | 15 in |
Caster Size | 3 in |
Seat Height | 17 in |
Overall Length | 15 in |
Caster Wheel Diameter | 3 in |
Overall Width | 15 in |
Overall Height | 17 in |
Dimensions | 17 in x 15 in x 15 in |
Details
Load Capacity | 480 lb |
Item | Mechanic Seat |
Frame Material | Steel |
Number of Wheels | 4 |
Caster Type | Swivel |
Features | HD Designed for Welding Environments With Flame Retardant Fabric |
Maximum Load Capacity | 480 lb |
Creeper Seat Style | Creeper Seat |
Caster Configuration | (4) Swivel |
Seat Adjustability | Fixed |
Duty Rating | Heavy-Duty |
Description
Mechanic Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 480 lb, Seat Height 17 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration (4) Swivel, Dimensions 17 in x 15 in x 15 in, Height 17 in, Number of Wheels 4, Overall Height 17 in, Overall Length 15 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DOOSAN K1022788 Replacement/Interchange Spin-On Filter (MF0575541)
- OTC Vacuum Brake Bleeder, 10 In. (8104A)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.088" Diameter, 60 Volts (16STRBLATXL100)
- DAYCO 81-95 Numerous Applications Heater Hose, 87653 (87653)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- WHITESIDE Mechanics Seat, 350 lb, 15" H (SPPKD)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Creeper, 6" No-Matic Wheels, 40" L (MTLPNEU)
- WHITESIDE Creeper, Weld, Flame Resistant Pad (MTLV6WC)
- MICHELIN TIRES 40 Professional Z Creeper (91000)
- Whiteside Creepers & Dollies