Shop All Creepers & Dollies
Whiteside
Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels
Mfr # HRS3NM
Zoro # G9136003
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features No-Matic Casters
- Caster Type Swivel
- Height 17 in
- Length 15 in
- Caster Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # HRS3NM
- Zoro # G9136003
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Height | 17 in |
Length | 15 in |
Caster Size | 3 in |
Width | 15 in |
Seat Height | 17 in |
Overall Length | 15 in |
Overall Height | 17 in |
Overall Width | 15 in |
Caster Wheel Diameter | 3 in |
Dimensions | 17 in x 15 in x 15 in |
Details
Features | No-Matic Casters |
Caster Type | Swivel |
Item | Mechanic Seat |
Frame Material | Steel |
Number of Wheels | 4 |
Load Capacity | 440 lb |
Caster Configuration | (4) Swivel |
Maximum Load Capacity | 440 lb |
Seat Adjustability | Fixed |
Creeper Seat Style | Creeper Seat |
Duty Rating | Heavy-Duty |
Description
Mechanic Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 440 lb, Seat Height 17 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration (4) Swivel, Dimensions 17 in x 15 in x 15 in, Height 17 in, Number of Wheels 4, Overall Height 17 in, Overall Length 15 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 12000 Black Rubber Heavy Duty 'V' Keel Roller - 12 in. x 0.625 in. (12000)
- WESTWARD Tire Tread Depth Gauge, Pencil, 1 in Tread Dp Calibration Increments, Pocket Clip (2HKY4)
- KONG USA Quick release 520 70 mm, 25PK (520020000XK)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NC RETHREADER TAP 7pc SET (KH2590)
- WHITESIDE Creeper, 5-5/8" H, Steel, 6 Wheels (MTLV6ADJP3NM)
- WHITESIDE Creeper, 6" No-Matic Wheels, 40 in. (MTLV6ADJ)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- WHITESIDE Creeper, Load Cap. 570 lb., 44" L, 17" W (MTL2UPNM)
- WHITESIDE Mechanic Seat, 480 lb., 24"H (HRS)
- LDS INDUSTRIES Tool Trolley Heavy Duty Adjustable Height (1010424)
- Whiteside Creepers & Dollies