Shop All Automotive Specialized Tools
Whiteside
Fender Cover, Neoprene, Red
Mfr # FCNP
Zoro # G5031232
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 1/2 in
- Width 34 1/2 in
- Color Red
- Size 34.5 in X 23.5 in
- Features 6 pockets: 2 small, 2 medium, 2 large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whiteside
- MFR # FCNP
- Zoro # G5031232
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 23 1/2 in |
Width | 34 1/2 in |
Size | 34.5 in X 23.5 in |
Dimensions | 34 1/2 in x 23 1/2 in |
Details
Item | Fender Cover |
Color | Red |
Features | 6 pockets: 2 small, 2 medium, 2 large |
Material | neoprene |
Application | Prevent Scratching of Venhicle Fender |
Cover Type | Fender Cover |
Compatible Vehicle Type | Car, Truck, Van |
For Use On Vehicle Part | Fender |
Description
Fender Cover, Fender Cover, Car, Truck, Van, Neoprene, 34 1/2 in x 23 1/2 in, Red, Length 23 1/2 in, Width 34 1/2 in, For Use On Vehicle Part Fender, Size 34.5 in X 23.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS CADILLAC&GM PLSTC PNL FSTNR 25PK (AV12137)
- GATES Super HC Belts, 3V560 (3V560)
- EXTREME MAX Extreme Max 3006.8231 BoatTector Stainless Steel Wide D Shackle - 3/8" (3006.8231)
- FAIRCHILD INDUSTRIES D4147 - 1987-1995 Jeep Wrangler Inner Shift Boot (D4147)
- HORIZON TOOL Amp Hound 2 (72)
- MEGUIARS Meguiar's W0004 High Tech Foam Applicator Pad - Pack of 4 (W0004)
- OTC Flexible Hose Clamp Pliers, 24 in. (4525)
- BOJO TOOLS Seal Application Tools (SAT2-3KIT-CEL)
- KATS Battery Blanket, 36" (22200)
- MUELLER KUEPS Mueller Kueps MKP-277047 Combi Wedge & Universal Hook Set (MKP-277047)
- OTC Flywheel Puller Set, 10 Different Pullers (4742)
- Whiteside Service & Shop Tools