Shop All Creepers & Dollies
Whiteside
Creeper, Solid Wood, w/Metal Corners
Mfr # MC-72
Zoro # G6589867
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Length 36 in
- Includes Solid Wood Creeper w/ Metal Corners
- Width 15 in
- Features Solid Wood Creeper w/ Metal Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # MC-72
- Zoro # G6589867
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 36 in |
Width | 15 in |
Caster Size | 2 in |
Height | 4 3/8 in |
Details
Load Capacity | 400 lb |
Includes | Solid Wood Creeper w/ Metal Corners |
Features | Solid Wood Creeper w/ Metal Corners |
Number of Wheels | 4 |
Headrest | Padded |
Item | Creeper |
Caster Type | Oil Resistant |
Frame Material | Hardwood |
Description
Creeper, Frame Material Hardwood, Height 4 3/8 in, Includes Solid Wood Creeper w/ Metal Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- RACOR 2040V2, Fuel Element Crtrge 2Mic 2040 (2040V2)
- MILES LUBRICANTS Synthetic Motor Oil, 5W-30, 5 Gal (MSF100303)
- SAFEGUARD Air/Hydraulic Bottle Jack, Welded Base, Steel, 20 Ton Capacity (61206)
- WHITESIDE Caster, 2 in, Use W/ 4WM25, 4WM27, PK4 (22)
- WHITESIDE Caster, 3 in, Use With 4WM20, 4WM21, PK4 (HRS&HRAS WHEEL)
- WHITESIDE Creeper Seat, 15in L x 15in W x 17in H (HRASV)
- WHITESIDE Creeper, Weld, Flame Resistant Pad (MTLV6WC)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- WHITESIDE Creeper, 40in L x 17in W x 4-1/4in H (MTL38V6)
- PENTAGON 4-Piece Solid Steel Car Lift Dolly Set for Moving Cars, Trucks, and Boats Red by (83-DT5501)
- Whiteside Creepers & Dollies