Shop All Creepers & Dollies
Whiteside
Creeper Seat, Adjustable
Mfr # GRSRB20
Zoro # G6590101
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 320 lb
- Type Round Adjustable
- Length 18 in
- Includes Adjustable Tractor Seat w/ 20 in Round Tray
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # GRSRB20
- Zoro # G6590101
- UPC # 086739942583
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 18 in |
Width | 20 in |
Caster Size | 2 1/2 in |
Height | 23 in |
Details
Load Capacity | 320 lb |
Type | Round Adjustable |
Includes | Adjustable Tractor Seat w/ 20 in Round Tray |
Features | Hydraulic Cylinder Adjusts from 17 in to 22 in |
Number of Wheels | 5 |
Frame Material | 18 ga Steel |
Caster Type | Oil Resistant |
Item | Creeper Seat |
Description
Creeper Seat, Frame Material 18 ga Steel, Height 23 in, Includes Adjustable Tractor Seat w/ 20 in Round Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Removal Tool - 2-9/16" to 4-5/8" (65mm - 118mm) (50070-0200)
- HUMMINBIRD CABLES (HUMMINBIRD) (720073-5)
- A & I PRODUCTS Starter, Bosch; 12V, CW, 10 Tooth 8" x8" x14" (A-529965R93)
- FOUR SEASONS Fitting-Metric 14Mm Ac Fitting, 14446 (14446)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- WHITESIDE Soc Insert For Hns 032994 (HRSSOCKET)
- WHITESIDE Mechanic Seat, 480 lb., 17 to 22"H (HRAS)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- WHITESIDE Creeper, V-Drop, 40 in. (MTLV6)
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- SUNEX 2-1/2 in. Caster for Creepers (8503)
- Whiteside Creepers & Dollies