Shop All Creepers & Dollies
Whiteside
Creeper Seat, 15in L x 15in W x 17in H
Mfr # HRASV
Zoro # G3106857
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 480 lb
- Length 15 in
- Width 15 in
- Features Adjustable Seat with High Density Foam
- Caster Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whiteside
- MFR # HRASV
- Zoro # G3106857
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 15 in |
Width | 15 in |
Caster Size | 3 in |
Height | 17 in to 22 in |
Overall Width | 15 in |
Overall Length | 15 in |
Seat Height | 27 in |
Height Range | 17 in to 22 in |
Dimensions | 22 in x 15 in x 15 in |
Overall Height | 22 in |
Caster Wheel Diameter | 3 in |
Details
Load Capacity | 480 lb |
Features | Adjustable Seat with High Density Foam |
Number of Wheels | 4 |
Caster Type | Polyolefin |
Item | Creeper Seat |
Frame Material | Steel |
Creeper Seat Style | Creeper Seat |
Duty Rating | Heavy-Duty |
Caster Material | Polyolefin |
Seat Adjustability | Adjustable |
Maximum Load Capacity | 480 lb |
Description
Creeper Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Adjustable, Maximum Load Capacity 480 lb, Seat Height 27 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Material Polyolefin, Dimensions 22 in x 15 in x 15 in, Height 17 in to 22 in, Height Range 17 in to 22 in, Number of Wheels 4, Overall Height 22 in, Overall Length 15 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUALIZER INDUSTRIES Standard Hydroblade 3 X 10 (EHB186)
- WESTWARD Utility Funnel, Flow Capacity 7 Oz (1EKF1)
- GROTE Deutsch, 2-Way Housing/Wedglock, Fema, PK4 (84-2470)
- FJC Dual High Side Gauge, R12/R134A (6127)
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- WHITESIDE Caster, 3 in, Use With 4WM20, 4WM21, PK4 (HRS&HRAS WHEEL)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- WHITESIDE Creeper Seat, High Rise, Adjustable, 16" (LD-44-5)
- WHITESIDE Creeper, 350 lb. Load Capacity, 39" L, 11"W (UTDII)
- SUNEX CREEPER COMFORT EXTREME (SU8515)
- Whiteside Creepers & Dollies