Shop All Creepers & Dollies
Whiteside
Creeper Seat, 15 in L x 15 in W, 4 Wheels
Mfr # HRSV
Zoro # G3106866
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 480 lb
- Length 15 in
- Width 15 in
- Features High Rise Creeper Seat with High Density Foam
- Caster Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # HRSV
- Zoro # G3106866
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 15 in |
Width | 15 in |
Caster Size | 3 in |
Height | 17 in |
Seat Height | 17 in |
Overall Length | 15 in |
Overall Width | 15 in |
Dimensions | 17 in x 15 in x 15 in |
Caster Wheel Diameter | 3 in |
Overall Height | 17 in |
Details
Load Capacity | 480 lb |
Features | High Rise Creeper Seat with High Density Foam |
Number of Wheels | 4 |
Caster Type | Polyolefin |
Item | Creeper Seat |
Frame Material | Steel |
Maximum Load Capacity | 480 lb |
Duty Rating | Heavy-Duty |
Creeper Seat Style | Creeper Seat |
Caster Material | Polyolefin |
Seat Adjustability | Fixed |
Description
Creeper Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 480 lb, Seat Height 17 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Material Polyolefin, Dimensions 17 in x 15 in x 15 in, Height 17 in, Number of Wheels 4, Overall Height 17 in, Overall Length 15 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER AUTO METER 2392 Two - Gauge Water Temperature And Oil Pressure; Volt (A48-2392)
- DR SHRINK Dr. Shrink DS-SEATSAVER Dr. Shrink Seatsaver (DS-SEATSAVER)
- ACCUFORM Steering Wheel Cover, This Vehicle, 16 In. (KDD813)
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- WHITESIDE Mechanic Seat, 480 lb., 24"H (HRS)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- WHITESIDE Creeper Seat, w/ Trays, 19 in. (SPP25DT)
- WHITESIDE Mechanic Seat, 25-3/4" H, Steel, 4 Wheels (4STAR)
- WHITESIDE Creeper Seat, 15in L x 15in W x 17in H (HRASV)
- WHITESIDE Creeper, Weld, Flame Resistant Pad (MTLV6WC)
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W (793LF6)
- Whiteside Creepers & Dollies