Shop All Creepers & Dollies
Whiteside
Creeper, Load Cap. 570 lb., 40" L, 17" W
Mfr # MTLV6NM
Zoro # G5239232
original price:
$205.13
10% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 660 lb
- Length 40 in
- Includes (6) Caster
- Width 17 in
- Features 3 in No-Matic Casters, Fully Padded, V-Drop Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # MTLV6NM
- Zoro # G5239232
- UPC # 086739942521
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 17 in |
Caster Size | 3 in |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Dimensions | 17 in x 4 1/2 in |
Height Range | 4 1/2 in |
Overall Width | 17 in |
Caster Diameter | 3 in |
Overall Length | 40 in |
Details
Load Capacity | 660 lb |
Includes | (6) Caster |
Features | 3 in No-Matic Casters, Fully Padded, V-Drop Frame |
Number of Wheels | 6 |
Headrest | Padded |
Item | Creeper |
Frame Material | Steel |
Caster Type | Swivel |
Caster Configuration | (6) Swivel |
Maximum Load Capacity | 660 lb |
Headrest Style | Padded |
Duty Rating | Standard-Duty |
Creeper Material | Steel |
Creeper Seat Style | Creeper |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 660 lb, Dimensions 17 in x 4 1/2 in, Height Range 4 1/2 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Padded, Height 4 1/2 in, Includes (6) Caster, Overall Height 4 1/2 in, Overall Length 40 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lens, Glass Headlight 4.8" x2.4" x4.8" (A-GC200)
- DISCO Worm Gear Hose Clamps #12 Stndrd 1/2-1-1/4" C/R (10894PK)
- TIMKEN Differential Pinion Race, HM804810 (HM804810)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red/Blue LED Strobe Light (8892205)
- WHITESIDE Creeper, Weld, Flame Resistant Pad (MTLV6WC)
- WHITESIDE Creeper Caster, 2 in, Use With 4WM24, PK4 (72)
- WHITESIDE Wheel For Hrs (HRSWHEEL)
- WHITESIDE Creeper, 4-5/8" H, Steel, 6 Wheels (34VHD6VIP)
- WHITESIDE Creeper, 350 lb. Load Capacity, 39" L, 11"W (UTDII)
- WHITESIDE Creeper, Load Cap. 570 lb., 44" L, 17" W (MTL2UPNM)
- PENTAGON Under Vehicle Tire Skates with Heavy-Duty Roller Wheel Casters by Red (83-DT5497)
- Whiteside Creepers & Dollies