Shop All Creepers & Dollies
Whiteside
Creeper, HD Extra Wide
Mfr # MTLMONLO
Zoro # G5031223
original price:
$236.99
5% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 480 lb
- Length 40 in
- Includes Fully Padded Creeper w/ 1 in Steel Frame
- Width 20 in
- Features HD Extra Wide Creeper w/ V-drop Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # MTLMONLO
- Zoro # G5031223
- UPC # 086739561241
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 20 in |
Caster Size | 4 in |
Height | 5 1/2 in |
Dimensions | 20 in x 5 1/2 in |
Caster Diameter | 4 in |
Overall Width | 20 in |
Overall Length | 40 in |
Overall Height | 5 1/2 in |
Height Range | 5 1/2 in |
Details
Load Capacity | 480 lb |
Includes | Fully Padded Creeper w/ 1 in Steel Frame |
Features | HD Extra Wide Creeper w/ V-drop Frame |
Number of Wheels | 4 |
Headrest | Padded |
Frame Material | Steel |
Item | Creeper |
Caster Type | Oil Resistant |
Maximum Load Capacity | 480 lb |
Frame Gauge | 18 ga |
Creeper Seat Style | Creeper |
Creeper Material | Steel |
Duty Rating | Heavy-Duty |
Headrest Style | Padded |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 480 lb, Dimensions 20 in x 5 1/2 in, Height Range 5 1/2 in, Frame Material Steel, Caster Diameter 4 in, Creeper Material Steel, Frame Gauge 18 ga, Headrest Style Padded, Height 5 1/2 in, Overall Height 5 1/2 in, Overall Length 40 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Spin-On, P553004 (P553004)
- GE LAMPS Miniature Lamp, 387, 1.0W, T1 3/4, 28V (387)
- MORRYDE X-FACTOR ADJ. CROSSMEMBER (STOCK WITH CORRECT TRACK) (UO21-015)
- KENSUN Kensun UN-K-Slim Kit-9007 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Slim Kit; Bright White (UN-K-Slim Kit-9007 LH-6K)
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- WHITESIDE Mechanic Seat, 480 lb., 24"H (HRS)
- WHITESIDE Soc Insert For Hns 032994 (HRSSOCKET)
- WHITESIDE Caster, 2 in, Use W/ 4WM25, 4WM27, PK4 (22)
- WHITESIDE Wheel For Hrs (HRSWHEEL)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- WHITESIDE Creeper, Solid Wood, w/Metal Corners (MC-72)
- Whiteside Creepers & Dollies