Shop All Creepers & Dollies
Whiteside
Creeper Caster, 2 in, Use With 4WM24, PK4
Mfr # 72
Zoro # G1182054
product price: $47.15
/pk 4, $11.79/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Size 2 in
- Number of Casters 4
- Material Polyolefin
- Color Black
- For Use With 4WM24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # 72
- Zoro # G1182054
- UPC # 086739621075
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Caster Size | 2 in |
Wheel Diameter | 2 in |
Details
Item | Creeper Caster Replacement Wheel |
Number of Casters | 4 |
Material | Polyolefin |
Color | Black |
For Use With | 4WM24 |
Includes | Mounting Bracket |
Mounting Hardware Included | No |
Number of Wheels | 4 |
Hub Material | Polyolefin |
Replacement Wheel | 4WM24 |
Core Color | Black |
Wheel/Tread Color | Black |
Wheel/Tread Material | Polyolefin |
Description
Creeper Caster Replacement Wheel, Hub Material Polyolefin, Core Color Black, Wheel Diameter 2 in, Wheel/Tread Color Black, Wheel/Tread Material Polyolefin, Number of Wheels 4, Mounting Hardware Included No, Replacement Wheel 4WM24, Includes Mounting Bracket, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Door Handle/Window Clip Remover/Install (18600)
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF3355)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- OTC Garage Shop Service Lifting Jack (LDJ3-A)
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- WHITESIDE Mechanic Seat, 14" H, Steel, 4 Wheels (HSPJR)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- WHITESIDE Creeper Caster, 2-1/2 in, PK6 (25)
- WHITESIDE Creeper, Solid Wood, w/Metal Corners (MC-72)
- SHOPSOL Interior Car Creeper Light, Tray (1010490)
- Whiteside Creepers & Dollies