Shop All Creepers & Dollies
Whiteside
Creeper Caster, 2-1/2 in, PK6
Mfr # 25
Zoro # G0655986
original price:
$78.12
4% off
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Size 2 1/2 in
- Number of Casters 6
- Material Polyolefin
- Color Black
- For Use With 4WM26, 4WM27, 4WM28, 2PB36, 46KJ33, 46KJ34, 46KJ36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whiteside
- MFR # 25
- Zoro # G0655986
- UPC # 086739611052
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Caster Size | 2 1/2 in |
Wheel Diameter | 2 1/2 in |
Details
Item | Creeper Caster Replacement Wheel |
Number of Casters | 6 |
Material | Polyolefin |
Color | Black |
For Use With | 4WM26, 4WM27, 4WM28, 2PB36, 46KJ33, 46KJ34, 46KJ36 |
Includes | Hardware |
Hub Material | Polyolefin |
Wheel/Tread Material | Polyolefin |
Core Color | Black |
Replacement Wheel | 4WM25 |
Number of Wheels | 6 |
Wheel/Tread Color | Black |
Description
Creeper Caster Replacement Wheel, Hub Material Polyolefin, Core Color Black, Wheel Diameter 2 1/2 in, Wheel/Tread Color Black, Wheel/Tread Material Polyolefin, Number of Wheels 6, Replacement Wheel 4WM25, Includes Hardware, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- LUVERNE Polished Stainless Steel Aluminum Running Boards (575098-570237)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- WIX FILTERS Lube Filter, 51355 (51355)
- WHITESIDE Wheel For Hrs (HRSWHEEL)
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- WHITESIDE Creeper, Load Cap. 600 lb., 40" L, 24-1/2"W (MTLPNEUADJP)
- WHITESIDE Narrow Bed Creeper, 380 lb, 3" H (MTLWISHJR)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- WHITESIDE Creeper, 350 lb. Load Capacity, 39" L, 11"W (UTDII)
- WHITESIDE MANUFACTURING Mechanic Seat, Steel, 480 lb. Load Cap. (HRSRED)
- Whiteside Creepers & Dollies