Shop All Creepers & Dollies
Whiteside
Creeper, 6" No-Matic Wheels, 40 in.
Mfr # MTLV6ADJ
Zoro # G3283472
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 570 lb
- Material Steel
- Type Heavy Duty Creeper
- Length 40 in
- Includes Fully Padded with Adjustable Headrest, V Drop in Shoulders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whiteside
- MFR # MTLV6ADJ
- Zoro # G3283472
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 17 in |
Caster Size | 2 1/2 in |
Height | 3 3/4 in |
Overall Length | 40 in |
Height Range | 3 3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 17 in |
Dimensions | 17 in x 3 3/4 in |
Caster Diameter | 2 1/2 in |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 3 3/4 in, Height Range 3 3/4 in, Frame Material Steel, Caster Diameter 2 1/2 in, Creeper Material Metal, Floor Clearance 1 1/4 in, Frame Gauge 18 ga, Headrest Style Adjustable; Padded, Height 3 3/4 in, Overall Height 3 3/4 in, Overall Length 40 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Goliath Ball Joint Xl C-Frame Press (78100)
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- AFTERMARKET MFM1685031PM Power Steering Pump 27365 1685031M92 (MF-M-1685031-PM-SON)
- REESE Pintle Hook Mounting Plate, 18,000 Lb. (45294)
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- WHITESIDE Creeper Seat, 15in L x 15in W x 17in H (HRASV)
- WHITESIDE Creeper Seat, High Rise, Adjustable, 16" (LD-44-5)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- WHITESIDE Mechanic Seat, 25-3/4" H, Steel, 4 Wheels (4STAR)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, 400 lb, Heavy-Duty, Green (57102)
- Whiteside Creepers & Dollies