Shop All Creepers & Dollies
Whiteside
Creeper, 5-5/8" H, Steel, 6 Wheels
Mfr # MTLV6ADJP3NM
Zoro # G9133605
original price:
$236.99
5% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 570 lb
- Length 40 in
- Caster Size 3 in
- Caster Type Swivel
- Number of Wheels 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # MTLV6ADJP3NM
- Zoro # G9133605
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Caster Size | 3 in |
Width | 17 in |
Height | 5 5/8 in |
Overall Width | 17 in |
Dimensions | 17 in x 5 5/8 in |
Overall Length | 40 in |
Caster Diameter | 3 in |
Height Range | 5 5/8 in |
Overall Height | 5 5/8 in |
Details
Load Capacity | 570 lb |
Caster Type | Swivel |
Number of Wheels | 6 |
Frame Material | Steel |
Headrest | Adjustable |
Item | Creeper |
Features | No-Matic Casters |
Creeper Seat Style | Creeper |
Headrest Style | Adjustable; Padded |
Creeper Material | Steel |
Maximum Load Capacity | 570 lb |
Caster Configuration | (6) Swivel |
Duty Rating | Standard-Duty |
Includes | (6) Caster |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 5 5/8 in, Height Range 5 5/8 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Adjustable; Padded, Height 5 5/8 in, Includes (6) Caster, Overall Height 5 5/8 in, Overall Length 40 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Car Wash Brush Pole, 38" L, SS (25.988)
- CLR PRO CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (G-FM-HDCD-5PRO)
- TIMKEN Tapered Roller Bearing Cup, Lm501314 (LM501314)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK10 (FH22-58-10)
- WHITESIDE Mechanic Seat, 480 lb., 24"H (HRS)
- WHITESIDE Mechanics Seat, 350 lb, 15" H (SPPKD)
- WHITESIDE Creeper, HD Extra Wide (MTLMONLO)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- WHITESIDE Mechanic Seat, 25-3/4" H, Steel, 4 Wheels (4STAR)
- WHITESIDE Narrow Bed Creeper, 380 lb, 3" H (MTLWISHJR)
- K-TOOL INTERNATIONAL 16" Mechanic'S Roller Seat (KTIXD74987)
- Whiteside Creepers & Dollies