Shop All Creepers & Dollies
Whiteside
Creeper, 350 lb. Load Capacity, 39" L, 11"W
Mfr # UTDII
Zoro # G7759958
original price:
$201.25
8% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Length 39 in
- Includes Leg Extension
- Width 11 in
- Features 6 point adjustable leg offers multiple height adjustments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # UTDII
- Zoro # G7759958
- UPC # 086739942293
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 39 in |
Width | 11 in |
Height | 15 in to 20 in |
Overall Length | 39 in |
Overall Width | 11 in |
Height Range | 20 in |
Overall Height | 20 in |
Dimensions | 11 in x 20 in |
Details
Load Capacity | 350 lb |
Includes | Leg Extension |
Features | 6 point adjustable leg offers multiple height adjustments |
Number of Wheels | 0 |
Frame Material | Steel |
Item | Under Dash Creeper |
Duty Rating | Standard-Duty |
Creeper Material | Steel |
Maximum Load Capacity | 350 lb |
Creeper Seat Style | Under-the-Dash Creeper |
Description
Under Dash Creeper, Creeper Seat Style Under-the-Dash Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 350 lb, Dimensions 11 in x 20 in, Height Range 20 in, Frame Material Steel, Creeper Material Steel, Height 15 in to 20 in, Includes Leg Extension, Overall Height 20 in, Overall Length 39 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, Do Not Start, 20 In. (KDD822)
- BUYERS PRODUCTS Mud Flaps, 18 in X 24 in, Rubber, Black, 1 PR (B2418LSP)
- TIGER TOOL Frghtlnr Rear Suspnsn Pin Bushng Adapter (15030)
- WIX FILTERS Cabin Air Filter, 24201 (24201)
- WHITESIDE Creeper Seat, w/ Trays, 19 in. (SPP25DT)
- WHITESIDE Adjustable Creeper Seat With Round Seat (HRASV)
- WHITESIDE Creeper, 36in L x 17in W x 4-45/64in H (MTL34)
- WHITESIDE Creeper, HD Extra Wide (MTLMONLO)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Narrow Bed Creeper, 380 lb, 3" H (MTLWISHJR)
- WESTWARD Z Folding Creeper, 40 In., 450 Lb. Cap. (46V237)
- Whiteside Creepers & Dollies