Shop All Creepers & Dollies
Whiteside
Convertible Creeper Seat
Mfr # CRS
Zoro # G2500583
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 570 lb
- Length 40 in
- Includes Fully Padded Convertible Creeper Seat
- Width 17 in
- Features Adjusts from Creeper to Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whiteside
- MFR # CRS
- Zoro # G2500583
- UPC # 086739771459
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 17 in |
Caster Size | 2 1/2 in |
Height | 6 1/2 in |
Dimensions | 6 3/4 in x 40 1/2 in x 18 1/4 in |
Caster Wheel Diameter | 2 1/2 in |
Overall Width | 18 1/4 in |
Overall Height | 6 3/4 in |
Overall Length | 40 1/2 in |
Details
Load Capacity | 570 lb |
Includes | Fully Padded Convertible Creeper Seat |
Features | Adjusts from Creeper to Seat |
Number of Wheels | 6 |
Headrest | Padded |
Frame Material | Steel |
Caster Type | Oil Resistant |
Item | Convertible Creeper |
Frame Gauge | 18 ga |
Seat Adjustability | Adjustable |
Maximum Load Capacity | 570 lb |
Creeper Seat Style | Convertible Creeper |
Description
Convertible Creeper, Adjusts from Creeper to Seat, Load Capacity 570 lb, Length 40 in, Width 17 in, Height 6 1/2 in, Frame Material 18 gauge steel frame, Padded Headrest, Caster Size 2 1/2 in, Caster Type Oil Resistant, Number of Wheels 6, Includes Fully Padded Convertible Creeper Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rear Wiper Blade -H353 (H353)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52230)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (PA2426-FN)
- AGS Coil, Copper, 5/8 x 25 x 035 (CT-825-035)
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- WHITESIDE Creeper, Heavy-Duty, 570 lb Max Load Capacity (2UP)
- WHITESIDE Mechanic Seat, 480 lb., 17 to 22"H (HRAS)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- WHITESIDE Narrow Bed Creeper, 380 lb, 3" H (MTLWISHJR)
- WHITESIDE Creeper, HD Extra Wide (MTLMONLO)
- LISLE Replacement Rubber Wheel, Stl Creeper, 2" (96132)
- Whiteside Creepers & Dollies