Shop All Notebooks & Journals
Whitelines
Case of Whitelines Spiral Wirebound Graph Ruled Notebooks, Gray Paper, 11" x 8.5" 70 Sheets
Mfr # 17001CS
Zoro # G400461026
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitelines
- MFR # 17001CS
- Zoro # G400461026
- UPC # 40070972170016
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Size | Case |
Details
Item | Whitelines Wirebound Notebook, 11",PK12 |
Description
Founded in 1887 by D.M. Bare, Roaring Spring Paper Products has been an integral part of the Roaring Spring community for more that 130 years. Employing over 200 people, the company prides itself on remaining a family-owned, American small business. Merge the greater clarity of writing on grey paper with sharing technology and you have Whitelines! Case of 12 notebooks. These notebooks have 70 sheets of grey background Graph paper. The paper has Whitelines technology, which, when combined with the free Whitelines mobile phone app, will create an instant electronic file of whatever is on the page, while eliminating all background not on the paper. Whitelines is the new generation of writing paper. The concept is patented and yet very simple: Since markings from pens are dark they interfere with the traditional dark lines of ordinary paper. On Whitelines there is no visual interference between the lines and the pen color. Whitelines makes your writing and drawings stand out. The App removes the background, so all that remains is your writing or drawing over a white background. Whether you take notes for yourself or to share them with somebody else, Whitelines App will help you do both! Whitelines App will capture your note automatically when it detects all four corner codes on the paper and that light conditions are good enough, and then adjust the image to make it useful to you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- ROYAL TONER Toner For TN660, 2.6K Pages (TN660)
- C-LINE PRODUCTS Composition Notebook, Wide Ruled, Black Marble, PK12 (22024-CT)
- BLACK N RED Notebook, 8.5""X12"", 3Pk (JDK400123487)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- REDIFORM Rediform REDC2917311 Botanica Design Julian Type Monthly Doodle Desk Pad; White (REDC2917311)
- BAZIC PRODUCTS Bazic 558 C/R 70 Ct. 1-Subject Spiral Notebook Case of 24 (558)
- RITE IN THE RAIN All Weather Notebook, Black, Polydura (P52-LG)
- Whitelines Notebooks & Journals