Shop All Hand Dryers
Whitehaus
Wall Mount Hands-Free Hand Dryer, Gray
Mfr # WH666-GRAY
Zoro # G7800058
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus
- MFR # WH666-GRAY
- Zoro # G7800058
- UPC # 848130029870
- Country of Origin Unknown
- Category Hand Dryers
Description
Whitehaus Collection’s vertical “hands in” Hand Dryer is an eco-friendly alternative to paper towels. At an impressive 27” in height, this surface-mounted unit with hands-free operation allows the sensors to detect your hands and once removed, the dryer automatically turns off. This unit is equipped with a drainage tray to capture any excess moisture leaving the walls and floors free of water. Powerful at 1500W, this sleek design hand dryer is constructed from an ABS material which is durable, scratch resistant, and similar to what is used on car a bumper that allows it to bounces back to its original form. The vertical hands-in, automatic, surface-mounted Hand Dryer is equipped with two motors and comes prewired with a polarized wall plug, eliminating the need to hard wire. This elegant and sleek design intelligently combines the flexibility you want with the energy efficiency you need, all while providing the performance your customers demand in any high traffic area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Black 1-1/2" Tubular Trip Lever Bath Waste in Matte Black (592144-62)
- SLOAN Cover Rest Plate, Toilets And Urinals (EBV134)
- VIEGA Manual 2-Way Ball Valve, Press, 316 SS (28975)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear (PU38AC)
- WORLD DRYER Hand Dryer (GXT9-SS)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- GLOBAL INDUSTRIAL High Velocity Automatic Wall Hand Dryer, Stainless Steel, 120V (641164)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- XLERATOR HAND DRYER Tamper Proof Bolt (XL3)
- EXCEL DRYER Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer (TA-ABSV-208-277V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- Whitehaus Hand Dryers