Shop All Bathroom Sink Faucets
Whitehaus
Vintage Iii Sgl Hole/Sgl Lvr Elevated Lavatory Faucet W/ Traditional S
Mfr # WHSL3-9724-C
Zoro # G7795088
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus
- MFR # WHSL3-9724-C
- Zoro # G7795088
- UPC # 848130020457
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Description
Whitehaus Collection's Vintage III bathroom faucets are unique traditional faucets with modern flowing lines. Powerful in presence and performance Vintage III bath faucets ensures strength and durability for a lifetime and will become the piece in your home to withstand the test of time. This single hole single lever elevated lavatory faucet with traditional spout is for use with above mount basins and is featured here in Polished Chrome, Brushed Nickel, Antique Brass, Antique Copper, Oil Rubbed Bronze and Pewter.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Reducer (700082-0604)
- APOLLO BY TMG 1 in. x 1 in. x 1/2 in. - 3/4 in. Dual Threaded Reducing 90 Degree Side Outlet Insert Elbow (ABTSE111234)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- WHITEHAUS Sgl Hole Faucet W/ 45-Degree Swivel Spout, Lvr Handle And Pop-Up Waste, (WH81211-BN)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385047.002)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755215.002)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-3-CP)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P131LF)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BG-KPW100BG)
- Whitehaus Bathroom Sink Faucets