Shop All Kitchen Sinks
Whitehaus
SS Sgl Bowl, Freestanding Utility Sink W/ Drainboard And Lower Rack, SS
Mfr # WH33209-LEG-NP
Zoro # G7795115
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,260.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitehaus
- MFR # WH33209-LEG-NP
- Zoro # G7795115
- UPC # 848130029825
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Whitehaus Collection’s Pearlhaus utility sink are unsurpassed in design and quality. These impressive commercial utility sinks are constructed of corrosion resistant 16 gauge 304 series stainless steel and 18/8 chrome/nickel ratio that is easy to maintain, scratch resistant and virtually unbreakable. Complete with 8” pre-drilled faucet holes, diagonal grooves to channel water directly to the drain, and adjustable reinforced leg supports, these sinks are buffed with a fine brushing technique that enhances the sheen and luster of the final product. Functional, durable and designed to complement any room this Pearlhaus single bowl freestanding utility sink is equipped with zero radius corners, ensuring an easier clean up and is an essential addition to any work area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- WHITEHAUS Brushed SS Sgl Bowl Front Apron Undermount Sink, Brushed SS (WHNAP3218)
- WHITEHAUS Large Rvrsbl Sink And Small Bowl W/ 2 ½" Lip On Both Sides, Blu (WHQDB542-BLUE)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- WHITEHAUS Fireclay Duet Series Reversible Sink W/ Smooth Front Apron, Wht (WH3018-WHITE)
- RUVATI 30"x18" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2030BK)
- Whitehaus Kitchen Sinks