Shop All Kitchen Sinks
Whitehaus
SS Commercial Dbl Bowl Rvrsbl Undermount Sink W/ An Integral Drain Boa
Mfr # WHNCMD5221
Zoro # G7798326
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitehaus
- MFR # WHNCMD5221
- Zoro # G7798326
- UPC # 848130006468
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Noah's Collection Stainless Steel Sinks are unsurpassed in quality and design. Whitehaus Collection has constructed these sinks from 16, 18, and 20 gauge, 304 stainless steel with an 18/8 chrome and nickel content. The benefit of this quality stainless steel ensures them to be scratch, stain and chip resistant. Many of our sinks are equipped with zero radius corners and full undercoat over noise reduction dampening pads, ensuring a quieter and easier clean up, making it one of the most durable sinks on the market. Noah’s Collection adds beauty to its durability by using a fine brushing technique that enhances the sheen and luster of the final product. Available in single or double bowl models for under mount, drop-in or front apron application, your choice of any of our sinks will leaving a lasting impression in your kitchen. Noah's Collection Brushed Stainless Steel commercial double bowl reversible undermount sink with an integral drain board has four diagonal grooves integrated into each bowl made to channel water directly to the drain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4147-007)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0215)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331023606)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690ABB)
- WHITEHAUS Large Rvrsbl Sink And Small Bowl W/ 2 ½" Lip On Both Sides, Blu (WHQDB542-BLUE)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- WHITEHAUS Fireclay Duet Series Reversible Sink W/ Smooth Front Apron, Wht (WH3018-WHITE)
- BLANCO Stainless Steel Sink Grid (All Diamond 1-3/4 Small Bowl) (231342)
- Whitehaus Kitchen Sinks