Shop All Bathroom Sink Faucets
Whitehaus
Solid SS, Sgl Hole, Extended Sgl Lever Lavatory Faucet, Polished SS
Mfr # WHS0221-SB-PSS
Zoro # G7797599
product price: $277.99
/ea
Free Shipping & Returns
$277.99
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
- Brand Whitehaus
- MFR # WHS0221-SB-PSS
- Zoro # G7797599
- UPC # 848130032535
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Description
Whitehaus Collection's Waterhaus Faucets offer a clean and innovative design that is guaranteed to impress. Designed with the environment in mind, these faucets are constructed from scratch resistant commercial grade stainless steel, are Watersense compliant and lead free. The Waterhaus single hole, Extended single lever lavatory faucet in Polished stainless steel, comes with a matching pop-up drain. Featured with a slight curve on the extended handle with ADA compliance in mind, this faucet is designed to complement any room desired.
Documents & Resources
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
- ZORO SELECT Tubing, Silicone, 1-1/2" I.D., 2" O.D. (ZUSA-HT-1647)
- HAWS Valve Push Button (5881PBA)
- SIOUX CHIEF 3/4 in. Copper Plated Metal Hanger Strap (524-10CPK2)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD9)
- WHITEHAUS Sgl Hole Faucet W/ 45-Degree Swivel Spout, Lvr Handle And Pop-Up Waste, (WH81211-BN)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BG-KPW100BG)
- DELTA Dual Handle 5-1/2" to 10-1/2" Mount, 3-hole 8" wall installation Hole Service Specialty Faucet (28T9-AC)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-V950ABCP)
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (6901BN)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-VS)
- Whitehaus Bathroom Sink Faucets