Shop All Sink Soap Dispensers
Whitehaus
Solid Brass Soap/Lotion Dispenser, Antique Brass
Mfr # WHSD45N-AB
Zoro # G7801205
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucets
- Material Solid Brass
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus
- MFR # WHSD45N-AB
- Zoro # G7801205
- UPC # 848130016658
- Country of Origin Unknown
- Category Sink Soap Dispensers
Details
Sub-Category | Kitchen Faucets |
Material | Solid Brass |
Finish | Antique Brass |
Item | Soap/Lotion Dispenser |
Description
Whitehaus Collection's soap and lotion dispensers will bring cohesiveness to your sink and simplicity into your routine. These solid brass dispensers were crafted to last and provide the convenience of a tidy counter top. Whitehaus Solid Brass Soap/ Lotion Dispensers with under counter bottle is available in: Polished Chrome, Brushed Nickel, Antique Brass, Antique Copper, Oil Rubbed Bronze, Oil Rubbed Bronze Highlight and Pewter. Fits counter tops up to 2" thick
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Thermostatic Mixing Valve, Brass, 70 psi (605XTMV1070)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPB10SL)
- WHITEHAUS Discovery Solid Brass Soap/Lotion Dispenser, Polished Copper (WHSD1166-CO)
- WHITEHAUS Q-Haus Solid Brass Soap/Lotion Dispenser, Brushed Nickel (WHSQ-SD003-BN)
- WHITEHAUS Solid Brass Soap/Lotion Dispenser, Polished Brass (WHSD45N-B)
- WHITEHAUS Fx Navigator SS Soap/Lotion Dispenser, SS (WHFXSD225STS)
- KOHLER Kit, Soap/Lotion Pump (1038231)
- DELTA Soap Dispenser (RP90355RB)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- Whitehaus Sink Soap Dispensers