Shop All Kitchen Sinks
Whitehaus
Noah'S Collection SS Sgl Bowl Undermount Sink, SS
Mfr # WHNUB3016
Zoro # G7796795
product price: $367.99
/ea
Free Shipping & Returns
$367.99
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
- Brand Whitehaus
- MFR # WHNUB3016
- Zoro # G7796795
- UPC # 848130006727
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Whitehaus Collection's Noah's stainless steel sinks are made from 18-20 gauge, 304 stainless steel with an 18/8 chrome and nickel content. The benefit of this quality stainless steel ensures them to be scratch, stain and chip resistant, and one of the most durable sinks on the market. Ideal for any kitchen our sinks are buffed with a fine brushing technique that enhances the sheen and luster of the final product. The Noah's Collection single bowl undermount sink comes complete with a full undercoat over noise reduction dampening pads to reduce any noise of running water, or dropping utensils.
Documents & Resources
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
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LSXS26326S Refrigerator Water Filters (1PK) Made by AFC (LSXS26326S-AFC-RF-L4-1-73505)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG08)
- LEGEND VALVE 1-1/4" x 1" SS MALE ADAPTER (312-016SS)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (20)
- WHITEHAUS SS Commercial Dbl Bowl Rvrsbl Undermount Sink W/ An Integral Drain Boa (WHNCMD5221)
- WHITEHAUS Rvrsbl Dbl Bowl Sink W/ 2" Lip On One Side And 2 ½" Lip On The Opposit (WHQDB532-WHITE)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- WHITEHAUS Brushed SS Sgl Bowl Front Apron Undermount Sink, Brushed SS (WHNAP3218)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- Whitehaus Kitchen Sinks