Shop All Kitchen Sinks
Whitehaus
Noah Plus Heavy Duty, 6 Gauge Frame, Sgl Bowl Dual-Mount Sink Set, SS
Mfr # WHNPL3018-BSS
Zoro # G7798204
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitehaus
- MFR # WHNPL3018-BSS
- Zoro # G7798204
- UPC # 848130031514
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Noah Plus stainless steel sinks are constructed out of 16 gauge, industrial grade 304 stainless steel providing the highest quality, durability and resistance to corrosion. With its "near" zero radius corners cleanup and buildup remains at a minimal, keeping that pristine look as captivating as ever. Noah Plus Kitchen stainless steel sinks are all equipped with rear center drain location and four diagonal groves for efficient draining. These amazing sinks display functionality with noise reduction dampening pads on all sides. This is pushed further with its 6 gauge frame and full undercoating for maximum sound proofing and protection against condensation. This sink is offered in favorable Brushed Stainless steel and includes matching sink grid for further protection as well as matching basket strainer for complete perfection. Redefine your kitchen with a Noah Plus Single Bowl Undermount/Drop-In Sink Set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND01)
- VIEGA Viega ProPress XL 45 street elbow, 3" x 3" (20673)
- WATCO 1.865" OD x 11.5 Threads x 1.25" Bronze PresFlo Tub Closure (58305-BZ)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- WHITEHAUS RctnglrUndermount Entertainment/Prep Sink W/ A Hammered Texture Surfac (WH690BBB)
- WHITEHAUS Noah'S Collection SS Sgl Bowl Undermount Sink, SS (WHNUB3016)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- Whitehaus Kitchen Sinks