Shop All Kitchen Sinks
Whitehaus
Noah Plus Heavy Duty, 6 Gauge Frame, Sgl Bowl Dual-Mount Sink Set, SS
Mfr # WHNPL2718-BSS
Zoro # G7792489
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitehaus
- MFR # WHNPL2718-BSS
- Zoro # G7792489
- UPC # 848130031507
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Noah Plus stainless steel sinks are constructed out of 16 gauge, industrial grade 304 stainless steel providing the highest quality, durability and resistance to corrosion. With its "near" zero radius corners cleanup and buildup remains at a minimal, keeping that pristine look as captivating as ever. Noah Plus Kitchen stainless steel sinks are all equipped with rear center drain location and four diagonal groves for efficient draining. These amazing sinks display functionality with noise reduction dampening pads on all sides. This is pushed further with its 6 gauge frame and full undercoating for maximum sound proofing and protection against condensation. This sink is offered in favorable Brushed Stainless steel and includes matching sink grid for further protection as well as matching basket strainer for complete perfection. Redefine your kitchen with a Noah Plus Single Bowl Undermount/Drop-In Sink Set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. x 1/2 in. Push-To-Connect x 1/4 O.D. Compression Chromed Brass Compression Stop Tee Valve (FSBVT121214C)
- ZORO SELECT 1" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (884-120C)
- MERIT BRASS CO 3/4 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-12)
- NIBCO 2" x 1-1/4" NOM C Copper Reducer (600R 2x11/4)
- WHITEHAUS Large Rvrsbl Sink And Small Bowl W/ 2 ½" Lip On Both Sides, Blu (WHQDB542-BLUE)
- WHITEHAUS Fireclay Duet Series Reversible Sink W/ Smooth Front Apron, Wht (WH3618-WHITE)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- WHITEHAUS Rvrsbl Sink W/ A Gothichaus Swirl Design Front Apron On One Side, Wht (WHFLGO3018-WHITE)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- STERLING Under-Mount Large/Medium Kitchen Sink, 32" X 18-5/16" X 9-5/16" (20025-NA)
- Whitehaus Kitchen Sinks