Shop All Bathroom Cabinets
Whitehaus
Medicinehaus Dbl Door, Vertical Column, Wall Mount Storage Cabinet, Alumi
Mfr # WHRAX-48
Zoro # G7794080
product price: $519.99
/ea
Free Shipping & Returns
$519.99
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
- Brand Whitehaus
- MFR # WHRAX-48
- Zoro # G7794080
- UPC # 848130024585
- Country of Origin Unknown
- Category Bathroom Cabinets
Description
Whitehaus Collection’s Medicinehaus Medicine Cabinets are the perfect integration of storage and luxury for your bathroom. Made of easy to clean, corrosion resistant anodized aluminum, Medicinehaus is available in recessed or surface mounts, single or double doors and in different shapes and sizes. The adjustable shelves let you change shelf height to suit your needs. As the final touch of luxury for your bathroom, Medicinehaus Cabinets will create the absolute focal point for any decor and is available in your choice of four different heights: 32", 40", 48" or 63"
Documents & Resources
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
- PIG Black Decorative Needlepunch V Restroom Mat Bundle 18", 23-1/2", 18", 9", 24" W x 1/8" (GRP7000-BK)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX2)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- PARKER 3/8" x 1/2" MNPT x Compression SS Male Connector (8 FBU-SS)
- WHITEHAUS Dbl Mirrored Door Medicine Cabinet W/ Usb, Sd Card, Bluetooth, Fm Radio, S (WHFEL8069-S)
- BPF Color Overhead Tub Cabinet Purple (BP2478814)
- ZENITH MED CAB/MIR FRM SWG WHT (W16)
- ALATERRE FURNITURE Pomona 64" Over the Toilet 4-Shelf Bath Storage (AMBA7120)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- LAVISH HOME Lavish Home 83-44 Kitchen Cabinet Pot - Pan & Lid Organizer (83-44)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- Whitehaus Bathroom Cabinets