Shop All Kitchen Faucets
Whitehaus
Lead-Free SS, Sgl Hole, Sgl Lvr Kitchen Faucet W/ Pull-Out Spray Head, Br
Mfr # WHS1394-PSK-B
Zoro # G7799157
product price: $588.99
/ea
Free Shipping & Returns
$588.99
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
- Brand Whitehaus
- MFR # WHS1394-PSK-B
- Zoro # G7799157
- UPC # 848130033860
- Country of Origin Unknown
- Category Kitchen Faucets
Description
Whitehaus Collection's Waterhaus faucets offer clean and innovative designs that are guaranteed to impress. Designed with the environment in mind, these faucets are lead free and constructed from scratch resistant commercial grade stainless steel. Functional for many layouts such as kitchens and commercial spaces, Whitehaus Collection’s Waterhaus single hole, single solid lever faucet features a swivel body and pull out spray head that will complement any decor. The WHS1394-PSK kitchen faucet is available in the following finishes: Brushed Stainless Steel, Brass, Copper, and Gunmental
Documents & Resources
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
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- WHITEHAUS Point Of Use Instant Hot/Cold Water Drinking Faucet W/ Gooseneck Swive (WHFH-HC1010-BN)
- WHITEHAUS Sgl Lvr Handle Faucet W/ Traditional Swivel Spout And Brass Side Spray (WH2070800-C)
- WHITEHAUS Point Of Use Cold Water Drinking Faucet W/ Gooseneck Swivel Spout, Chrm (WHFH-C1010-C)
- WHITEHAUS Point Of Use Cold Water Drinking Faucet W/ Traditional Swvl Spout, Brnz (WHFH-C1006-ORB)
- WHITEHAUS Point Of Use Instant Hot Water Faucet W/ Gooseneck Spout And Self Clos (WHFH3-H4130-P)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Lvr Handles And Brass S (WHKBTLV3-9201-NT-BN)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- Whitehaus Kitchen Faucets & Accessories